Shop All Anti-Fatigue Mats
Wearwell
16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414.1516X5X16BK
Zoro # G4754185
product price: $1,064.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,064.99
Free 30-Day Returns
Key Features
- Length 16 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 15/16"
- Mat Surface Pattern Diamond Plate
- Standards MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 414.1516X5X16BK
- Zoro # G4754185
- UPC # 715411815302
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 16 ft. |
Width | 5 ft. |
Details
Item | UltraSoft Diamond-Plate Mat |
Color | Black |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 15/16" |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
For Use With | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Type | Anti-Fatigue Matting |
Description
UltraSoft Diamond-Plate Mat,Blk,5x16ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (29JV91)
- SALISBURY Lineman Glove Kit Class 0 Epdm, Blue (GK014BL/9H)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, M (KTAFGT18SFM)
- GVS-RPB Face Seal (16-712)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 42 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X3X42AMBL)
- WEARWELL 15 ft. L x PVC Sponge, 5/8" Thick (442.58X3X15BK)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X11CHV)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (417S0023BL)
- Wearwell Anti-Fatigue Mats