Shop All Anti-Fatigue Mats
Wearwell
16 ft. L x PVC Sponge, 5/8" Thick
Mfr # 442.58X4X16BK
Zoro # G4658495
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Sponge
- For Use With Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
- Length 16 ft.
- Thickness 5/8"
- Standards DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 442.58X4X16BK
- Zoro # G4658495
- UPC # 715411944866
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 4 ft. |
Length | 16 ft. |
Details
Material | PVC Sponge |
Item | Deluxe Tuf Sponge |
Color | Black |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Thickness | 5/8" |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Type | Anti-Fatigue Matting |
Mat Surface Pattern | Deluxe Tuf |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Description
Deluxe Tuf Sponge,4 ft. x 16 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Reg Weight Blend Multicolor Small, PK12 (9642SM)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6707)
- INCOM Ladder Inspection Label, 25PK (TG8003PT)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9380XL)
- WEARWELL 6 ft. L x PVC Sponge, 3/8" Thick (451.38X3X6BK)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X8CH)
- WEARWELL 7 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X7BK)
- WEARWELL 60 ft. L x PVC Sponge, 1/2" Thick (452.12X4X60BYL)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X75GY)
- APACHE MILLS Apache Mills Diamond Deluxe Soft Foot Mat 1/2in Thick 3' x 4' Black (2057009003X4)
- Wearwell Anti-Fatigue Mats