Shop All Anti-Fatigue Mats
Wearwell
16 ft. L x PVC Sponge, 5/8" Thick
Mfr # 442.58X2X16BK
Zoro # G4661959
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 ft.
- Material PVC Sponge
- Thickness 5/8"
- Mat Surface Pattern Deluxe Tuf
- Standards DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 442.58X2X16BK
- Zoro # G4661959
- UPC # 715411943715
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 16 ft. |
Width | 2 ft. |
Details
Item | Deluxe Tuf Sponge |
Color | Black |
Material | PVC Sponge |
Thickness | 5/8" |
Mat Surface Pattern | Deluxe Tuf |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Deluxe Tuf Sponge,2 ft. x 16 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 11, Black, PR (RB3016)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786F98)
- CONDOR Stick Welding Gloves, Cowhide Palm, M, PR (2MGC2)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 35 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 16 ft. L x PVC, 3/8" Thick (475.38X2X16SLTBYL)
- WEARWELL 25 ft. L x PVC Sponge, 3/8" Thick (451.38X3X25GY)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X8CH)
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0220BY)
- Wearwell Anti-Fatigue Mats