Shop All Anti-Fatigue Mats
Wearwell
16 ft. L x PVC Blown Sponge, 3/8" Thick
Mfr # 427.38X3X16BYL
Zoro # G4678506
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Blown Sponge
- For Use With Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
- Length 16 ft.
- Thickness 3/8"
- Mat Surface Pattern Pebble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 427.38X3X16BYL
- Zoro # G4678506
- UPC # 715411957651
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 16 ft. |
Width | 3 ft. |
Details
Material | PVC Blown Sponge |
Item | Soft Step Floor Mat |
Color | Black/Yellow |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Thickness | 3/8" |
Mat Surface Pattern | Pebble |
Type | Anti-Fatigue Matting |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Description
Soft Step,3 ft. x 16 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Bench Can, 1/2 Gal., Galvanized Steel, Red (B602)
- CONDOR Antistatic Glove, XL, Nylon/CopperFiber, PR (19L042)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Large (Size 9), 1 Pair (11-738)
- AIR PRODUCTS & CONTROLS Smoke Detector, 4" Height, Plastic (HS-100-P)
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X8BYL)
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X8BK)
- WEARWELL 14 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X4X14AMBK)
- WEARWELL 6 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X2X6BK)
- WEARWELL 20 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X20CHV)
- WEARWELL 75 ft. L x PVC, 3/16" Thick (385.316X3X75GY)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0320YB)
- Wearwell Anti-Fatigue Mats