Shop All Anti-Fatigue Mats
Wearwell
16 ft. L x PVC, 3/8" Thick
Mfr # 475.38X2X16SLTBYL
Zoro # G7537820
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 16 ft.
- Width 2 ft.
- Thickness 3/8"
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 475.38X2X16SLTBYL
- Zoro # G7537820
- UPC # 715411679188
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 16 ft. |
Width | 2 ft. |
Details
Item | Kushion Walk Slot |
Color | Black/Yellow |
Thickness | 3/8" |
Material | PVC |
Mat Surface Pattern | Textured Drainage Slotted |
Standards | MVSS 302/"A" Rating |
Application | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Type | Industrial Runner |
Description
Kushion Walk Slot,BK/YL Brd,2ft. x 16ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Floor Sign - Do Not Enter Restroom Closed For Cleaning (FS22)
- CONDOR Lockout Tag, 3-1/4 in. W, PK25 (48RU08)
- BRADY Cable Seal, 1/16 In, Steel, PK100 (95166)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SS XXL)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- WEARWELL 15 ft. L x PVC Sponge, 5/8" Thick (442.58X3X15BK)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 36 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X36BYL)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X14BYL)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (411S0345BY)
- Wearwell Anti-Fatigue Mats