Shop All Anti-Fatigue Mats
Wearwell
16 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick
Mfr # 440.38X4X16BYL
Zoro # G4662640
original price:
$371.23
5% off
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 16 ft.
- Thickness 3/8"
- Material Polyurethane Coating over PVC Sponge
- Standards DOT FMVSS 302- Pass; ASTM D624
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 440.38X4X16BYL
- Zoro # G4662640
- UPC # 715411943159
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 16 ft. |
Width | 4 ft. |
Details
Item | Ultra-Tred ArmorCote Mat |
Color | Black/Yellow |
Thickness | 3/8" |
Material | Polyurethane Coating over PVC Sponge |
Standards | DOT FMVSS 302- Pass; ASTM D624 |
Application | Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Ultra-Tred ArmorCote Mat,4 ft. x 16 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Black, PR (TB11064A001)
- CHECKERS HD Flag, Reflexite X, 12x12 In, Orange (FS9025-O)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 4XL, Blue, PK25, 4XL, 25 PK, Blue (N2019)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens (2230RB)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X3X10BK)
- WEARWELL 58 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X58GY)
- WEARWELL 3 ft. L x PVC Sponge, 1/2" Thick (452.12X2X3BYL)
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BK)
- WEARWELL 51 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X4X51AMGY)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420)
- Wearwell Floor Mats