Shop All Anti-Fatigue Mats
Wearwell
15 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496.12X3X15BK
Zoro # G4402548
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Thickness 1/2"
- Mat Surface Pattern Marble
- Application Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 496.12X3X15BK
- Zoro # G4402548
- UPC # 715411760817
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 15 ft. |
Width | 3 ft. |
Details
Item | Smart Tile Top Mat |
Color | Black |
Material | PVC Surface With Recycled Urethane Sponge |
Thickness | 1/2" |
Mat Surface Pattern | Marble |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Type | Anti-Fatigue Matting |
Description
Smart Tile Top Mat,Black,3ft.x15ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-02-S)
- LEWISBINS 2 Snap Card Holder - 4.75W X 3.50H (CH14)
- HEADLINE SIGN Century Series Office Sign, OFFICE, 9 x 3, Black/Silver (4762)
- ERGODYNE Black Can / Bottle Holder And Trap (3775)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X75CHV)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X10BK)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X8BK)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 6 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X6BYL)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3430BY)
- Wearwell Floor Mats