Shop All Anti-Fatigue Mats
Wearwell
15 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415
Zoro # G0916391
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft.
- Thickness 9/16"
- Material PVC Surface With Nitrile Infused Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 415
- Zoro # G0916391
- UPC # 715411830862
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 15 ft. |
Width | 4 ft. |
Details
Item | Antifatigue Runner |
Color | Black |
Thickness | 9/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antimicrobial | No |
Oil Resistant | No |
Antifatigue | Yes |
Mat Shape | Rectangle |
Brake Fluid Resistant | No |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Weight | 66 lb |
Type | Anti-Fatigue Matting |
Backing Material | Nitricell Foam |
Description
Antifatigue Runner, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Spill Deck(R), 77 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1360)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit, 8 Piece (95-04-09G)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG XL (JT36NV RG XL)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X10BK)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X4BWH)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X4X12CHV)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5410BL)
- Wearwell Anti-Fatigue Mats