Shop All Anti-Fatigue Mats
Wearwell
15 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick
Mfr # 720.58X3X15BK
Zoro # G4378370
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 15 ft.
- Width 3 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 720.58X3X15BK
- Zoro # G4378370
- UPC # 715411766154
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 15 ft. |
Width | 3 ft. |
Details
Item | Switchboard Corrugated Mat |
Color | Black |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 5/8" |
Mat Surface Pattern | Corrugated |
Standards | ANSI/ASTM D178 01; Type II; Class 2; ASTM F1677; ASTM D412 |
Application | Many Military, Mining, and Industrial Applications |
For Use With | Many Military, Mining, and Industrial Applications |
Type | Non-Conductive Anti-Fatigue Matting |
Description
Switchboard Corrugated Mat,3ft. x 15ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (S7220ST)
- MERCER CUTLERY Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (M33415OR1X)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (FUG2-03-M)
- ZORO SELECT Disposable Eyewash Cup, White, PK6 (71069)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- WEARWELL Antifatigue Mat, Black/Yellow, 5 ft. L x (495.1516X3X5BYL)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 30 ft. L x PVC, 3/8" Thick (475.38X2X30SLTBK)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X8BYL)
- WEARWELL 19 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X4X19GY)
- STEPHAN ROBERTS HOME Stephan Roberts Home 2.5F-CAF15-04 18 x 30 in. Faux Leather Kitchen Anti-Fatigue Mat - Crocodile Black (2.5F-CAF15-04)
- Wearwell Floor Mats