Shop All Anti-Fatigue Mats
Wearwell
15 ft. L x PVC Sponge, 5/8" Thick
Mfr # 442.58X2X15BYL
Zoro # G4661977
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft.
- Material PVC Sponge
- Thickness 5/8"
- Mat Surface Pattern Deluxe Tuf
- Standards DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 442.58X2X15BYL
- Zoro # G4661977
- UPC # 715411933815
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 15 ft. |
Width | 2 ft. |
Details
Item | Deluxe Tuf Sponge |
Color | Black/Yellow |
Material | PVC Sponge |
Thickness | 5/8" |
Mat Surface Pattern | Deluxe Tuf |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Deluxe Tuf Sponge,2 ft. x 15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- PIONEER Multi Pocket Mesh Vest, Green, Small (V1024860U-S)
- GUARDIAN PURE SAFETY GROUP DUAL SRL BRACKET - SINGLE EYE (11058)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- WEARWELL 60 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X60BYL)
- WEARWELL 30 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X4X30BK)
- WEARWELL 25 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X25BYL)
- WEARWELL 40 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X40BYL)
- WEARWELL 15 ft. L x PVC, 1/4" Thick (701.14X3X15BK)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X75CHV)
- NOTRAX 7 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0037YB)
- Wearwell Floor Mats