Shop All Anti-Fatigue Mats
Wearwell
14 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick
Mfr # 497
Zoro # G0931198
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 ft.
- Thickness 5/8"
- Material PVC Surface With Recycled Urethane Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 497
- Zoro # G0931198
- UPC # 715411911523
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 14 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 14 ft |
Details
Item | Antifatigue Runner |
Color | Black/Yellow |
Thickness | 5/8" |
Material | PVC Surface With Recycled Urethane Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Brake Fluid Resistant | No |
Weight | 42 lb |
Antimicrobial | No |
Oil Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antifatigue | Yes |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Type | Anti-Fatigue Matting |
Backing Material | Urethane Foam |
Description
Antifatigue Runner, Width 3 ft, Thickness 5/8 in, Length 14 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Emergency Blanket (101)
- PRES-A-PLY White Labels, 1" x 4", Permanent, PK2000 (30601)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Poly, 250/RL (MHZW16EVL)
- ROCKY Original Ride Roper Western Boot, 12M (FQ0001108)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 25 ft. L x PVC, 1/4" Thick (701.14X3X25BK)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X3X8BYL)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 6 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X6BYL)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624GY)
- Wearwell Anti-Fatigue Mats