Shop All Anti-Fatigue Mats
Wearwell
14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415.916X5X14BK
Zoro # G4778560
product price: $699.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Color Black
- Length 14 ft.
- Width 5 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 415.916X5X14BK
- Zoro # G4778560
- UPC # 715411987597
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 14 ft. |
Width | 5 ft. |
Details
Item | Diamond-Plate Spongecote Mat |
Color | Black |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 9/16" |
Mat Surface Pattern | Diamond Plate |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Anti-Fatigue Matting |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Description
Diamond-Plate Spongecote Mat,Blk,5x14ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Pk25 (WR1253)
- SCOTCH 3M P95 Paint Project Half Face Respirator Valved Gray M 1 pc (6211P1-DC)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, S, 50 PK (5558PF-S)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3 In W (ZG90ACX50)
- WEARWELL 12 ft. L x PVC, 3/8" Thick (475.38X3X12UNSBYL)
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X4BK)
- WEARWELL 21 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X2X21BK)
- WEARWELL 28 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (431.12X3X28BK)
- WEARWELL 15 ft. L x PVC Sponge, 3/8" Thick (451.38X3X15GY)
- WEARWELL Antifatigue Runner, Black, 50 ft. L x (785.332X3X50SMBK)
- Wearwell Floor Mats