Shop All Anti-Fatigue Mats
Wearwell
14 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414.1516X6X14BYL
Zoro # G4749921
product price: $1,212.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,212.99
Free 30-Day Returns
Key Features
- Length 14 ft.
- Thickness 15/16"
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
- Standards MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 414.1516X6X14BYL
- Zoro # G4749921
- UPC # 715411817368
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 14 ft. |
Width | 6 ft. |
Details
Item | UltraSoft Diamond-Plate Mat |
Color | Black/Yellow |
Thickness | 15/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
For Use With | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Type | Anti-Fatigue Matting |
Description
UltraSoft Diamond-Plate Mat,Blk/Y,6x14ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Chemical Resistant Apron (77050)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-412)
- MPOWER POLI Pump 5-Gas Detector PID/LEL/O2/H2S/CO 30+ Interchangeable Sensors (MP400P-5Gas-PID)
- HANDI TREADS Stair Nosing, Gray, 48" W, 9" D (NSN129048GY0)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X14BYL)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (433.78X4X10BK)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 31 ft. L x PVC, 3/8" Thick (475.38X2X31SLTBYL)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X8CH)
- CROWN MATTING TECHNOLOGIES Comfort-King 3/8 2'x3' Royal Blue (CK 0023BL)
- Wearwell Anti-Fatigue Mats