Shop All Anti-Fatigue Mats
Wearwell
14 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414.1516X5X14BYL
Zoro # G4750588
product price: $1,049.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,049.99
Free 30-Day Returns
Key Features
- Length 14 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 15/16"
- Mat Surface Pattern Diamond Plate
- Standards MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 414.1516X5X14BYL
- Zoro # G4750588
- UPC # 715411816675
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 14 ft. |
Width | 5 ft. |
Details
Item | UltraSoft Diamond-Plate Mat |
Color | Black/Yellow |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 15/16" |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
For Use With | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Type | Anti-Fatigue Matting |
Description
UltraSoft Diamond-Plate Mat,Blk/Y,5x14ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Bicycles Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1235-EG_18x18 (T1-1235-EG_18x18)
- RADIANS Safety Glasses, Clear Anti-Scratch (MR0110ID)
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (554 AF)
- BRADY Number Tag, Brass, CHWS 126-150, PK25 (23581)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X5BK)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 16 ft. L x PVC Sponge, 3/8" Thick (451.38X2X16BYL)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X12BK)
- NOTRAX 14 ft. L x Vinyl, 1" Thick (519S0314YB)
- Wearwell Anti-Fatigue Mats