Shop All Anti-Fatigue Mats
Wearwell
14 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414.1516X2X14CHV
Zoro # G4752749
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14 ft.
- Thickness 15/16"
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
- Standards MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 414.1516X2X14CHV
- Zoro # G4752749
- UPC # 715411994960
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 14 ft. |
Width | 2 ft. |
Details
Item | UltraSoft Diamond-Plate Mat |
Color | Black/Yellow |
Thickness | 15/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
For Use With | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Type | Anti-Fatigue Matting |
Description
UltraSoft Diamond-Plate Mat,Blk/Y,2x14ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 24" Wx18" H, 0.055" Thickness (465P83)
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (2254)
- GLOVE GUARD ® clip, Purple (1939PR)
- PIG Filter Sock, 5 ft. L x 12-3/4"W x 3-1/2"H (FLT822)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X5BYL)
- WEARWELL 42 ft. L x PVC Sponge, 1/2" Thick (452.12X4X42BYL)
- WEARWELL 5 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X5BK)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X75GY)
- WEARWELL 12 ft. L x PVC, 3/8" Thick (475.38X3X12UNSBYL)
- WEARWELL 40 ft. L x PVC, 3/8" Thick (480.38X2X40UNSBK)
- CONDOR 3 ft. L x Rubber, 1/2" Thick (39R818)
- Wearwell Anti-Fatigue Mats