Shop All Anti-Fatigue Mats
Wearwell
13 ft. L x PVC Sponge, 1/2" Thick
Mfr # 452.12X4X13BYL
Zoro # G4639461
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Sponge
- Thickness 1/2"
- For Use With Suitable For Dry Environment
- Length 13 ft.
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 452.12X4X13BYL
- Zoro # G4639461
- UPC # 715411552733
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 4 ft. |
Length | 13 ft. |
Details
Material | PVC Sponge |
Item | Diamond Tuf Sponge |
Thickness | 1/2" |
For Use With | Suitable For Dry Environment |
Color | Black/Yellow |
Type | Anti-Fatigue Matting |
Standards | DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575 |
Mat Surface Pattern | Diamond Tuf Sponge |
Application | Suitable For Dry Environments |
Description
Diamond Tuf Sponge,4 ft. x 13 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, Medium (IMPC5RA-0509)
- PADIT BY GELPRO 27 in L x EVA Foam, 1 in Thick (120-00-1827-1)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, S, PR (451S-07)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 2500 (BM71-19-427)
- WEARWELL 21 ft. L x PVC, 3/8" Thick (475.38X2X21SLTBYL)
- WEARWELL 15 ft. L x PVC Sponge, 3/8" Thick (451.38X2X15BK)
- WEARWELL 5 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X5BK)
- WEARWELL 30 ft. L x PVC, 1/4" Thick (702.14X3X30BK)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X3BL)
- WEARWELL 26 ft. L x PVC, 1/4" Thick (701.14X3X26BK)
- WEARWELL 32 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X32BYL)
- Wearwell Anti-Fatigue Mats