Shop All Anti-Fatigue Mats
Wearwell
13 ft. L x PVC Blown Sponge, 3/8" Thick
Mfr # 427.38X3X13BYL
Zoro # G4678591
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Blown Sponge
- For Use With Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
- Length 13 ft.
- Thickness 3/8"
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 427.38X3X13BYL
- Zoro # G4678591
- UPC # 715411957620
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 13 ft. |
Details
Material | PVC Blown Sponge |
Item | Soft Step Floor Mat |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Thickness | 3/8" |
Color | Black/Yellow |
Type | Anti-Fatigue Matting |
Mat Surface Pattern | Pebble |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Description
Soft Step,3 ft. x 13 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID 100 Cotton Tubing Sleeve (3-14TUB)
- KASK AMERICA Zenith Brim Kit (WKI00007)
- SALISBURY Flame Resistant Coat (ACC12RG2X)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- WEARWELL 6 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X4X6AMGY)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X3X8SLTBK)
- WEARWELL 21 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X2X21BK)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420)
- WEARWELL 60 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X60BYL)
- WEARWELL 8 ft. L x PVC Sponge, 5/8" Thick (442.58X4X8BYL)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x (WB Z035KP)
- Wearwell Floor Mats