Shop All Anti-Fatigue Mats
Wearwell
13 ft. L x PVC Blown Sponge, 3/8" Thick
Mfr # 427.38X2X13BYL
Zoro # G4680335
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 ft.
- Material PVC Blown Sponge
- Thickness 3/8"
- Mat Surface Pattern Pebble
- Standards DOC FF1-70 / Flame Retardant Rating; ASTM F1677
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 427.38X2X13BYL
- Zoro # G4680335
- UPC # 715411957064
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 13 ft. |
Width | 2 ft. |
Details
Item | Soft Step Floor Mat |
Color | Black/Yellow |
Material | PVC Blown Sponge |
Thickness | 3/8" |
Mat Surface Pattern | Pebble |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Soft Step,2 ft. x 13 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fendall Porta Stream® II; Eyewash Station, Gravity-Fed, 16 gal Capacity (32-000200-0000)
- LYLE Visitor Parking Sign, 18" x 12, T1-1033-EG_12x18 (T1-1033-EG_12x18)
- CONDOR Respirator Bag, Half Mask, 6-3/4x9x3-1/2In (25F570)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/15)
- WEARWELL 36 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X36BYL)
- WEARWELL 20 ft. L x PVC, 1/4" Thick (701.14X3X20BK)
- WEARWELL 16 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X4X16BYL)
- WEARWELL 20 ft. L x PVC Sponge, 3/8" Thick (451.38X2X20GY)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X7GY)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312YB)
- Wearwell Anti-Fatigue Mats