Shop All Anti-Fatigue Mats
Wearwell
12 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick
Mfr # 496.78X4X12CH
Zoro # G4393685
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Thickness 7/8"
- Mat Surface Pattern Marble
- Standards MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 496.78X4X12CH
- Zoro # G4393685
- UPC # 715411846825
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 4 ft. |
Details
Item | UltraSoft Tile Top Mat |
Color | Charcoal |
Material | PVC Surface With Recycled Urethane Sponge |
Thickness | 7/8" |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
UltraSoft Tile Top,Charcoal,4ft x 12ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUG GRIPPER LOKLIFT RUG GRIP2.5""X60' (2560R)
- CONDOR Hard Hat Suspension, For 52LC92-52LD05 (52LD16)
- BRADY Numbers and Letters Labels, PK 10 (5050P-R)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-TB-BDP/UGN)
- WEARWELL 8 ft. L x PVC Sponge, 5/8" Thick (442.58X4X8BYL)
- WEARWELL 58 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X58GY)
- WEARWELL 60 ft. L x PVC Sponge, 3/8" Thick (451.38X3X60GY)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X13CH)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BY)
- Wearwell Anti-Fatigue Mats