Shop All Anti-Fatigue Mats
Wearwell
12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414.1516X5X12BYL
Zoro # G4750606
product price: $897.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$897.99
Free 30-Day Returns
Key Features
- Length 12 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 15/16"
- Mat Surface Pattern Diamond Plate
- Application Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 414.1516X5X12BYL
- Zoro # G4750606
- UPC # 715411816651
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 5 ft. |
Details
Item | UltraSoft Diamond-Plate Mat |
Color | Black/Yellow |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 15/16" |
Mat Surface Pattern | Diamond Plate |
Application | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
For Use With | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Type | Anti-Fatigue Matting |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Description
UltraSoft Diamond-Plate Mat,Blk/Y,5x12ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Anchor, Trailing Beam Clamp, 14 in (7530)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 11' YW Belt (M530-BK-YW-110)
- DEWALT Reading Glasses, +3.0, Clear, Polycarbonate (DPG59-130D)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 4 ft L, 6 in W, Black/White (29NH42)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X12CHV)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X12BYL)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X4X12CHV)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X6CH)
- WEARWELL 40 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X4X40BK)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (702.14X3X6BK)
- Wearwell Anti-Fatigue Mats