Shop All Anti-Fatigue Mats
Wearwell
12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414.1516X2X12CHV
Zoro # G4752767
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 15/16"
- Mat Surface Pattern Diamond Plate
- Standards MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 414.1516X2X12CHV
- Zoro # G4752767
- UPC # 715411994946
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 2 ft. |
Details
Item | UltraSoft Diamond-Plate Mat |
Color | Black/Yellow |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 15/16" |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
For Use With | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Type | Anti-Fatigue Matting |
Description
UltraSoft Diamond-Plate Mat,Blk/Y,2x12ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS RADT7418TS 13g TEKTYE A4 Cut Protection Sleeve 18 Length with Thumb Slot (RADT7418TS)
- SAFETYPOSTER.COM Safety Poster, See For Yourself, ENG (P0126)
- AIGNER INDEX Magnetic C Channel Cardholder, W 1 Inch (MC100)
- MSA SAFETY Full Body Harness, M, Nylon (10197200)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X12BK)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X4X12CHV)
- WEARWELL 75 ft. L x PVC, 3/16" Thick (385.316X3X75GY)
- WEARWELL 58 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X58AMBK)
- WEARWELL 30 ft. L x PVC, 1/4" Thick (701.14X3X30BK)
- WEARWELL 18 ft. L x PVC, 1/4" Thick (701.14X3X18BK)
- WEARWELL 17 ft. L x PVC Sponge, 3/8" Thick (451.38X6X17BK)
- Wearwell Floor Mats