Shop All Anti-Fatigue Mats
Wearwell
12 ft. L x PVC Sponge, 5/8" Thick
Mfr # 442.58X3X12BK
Zoro # G4660330
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Thickness 5/8"
- Material PVC Sponge
- Mat Surface Pattern Deluxe Tuf
- Standards DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 442.58X3X12BK
- Zoro # G4660330
- UPC # 715411944231
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Details
Item | Deluxe Tuf Sponge |
Color | Black |
Thickness | 5/8" |
Material | PVC Sponge |
Mat Surface Pattern | Deluxe Tuf |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Deluxe Tuf Sponge,3 ft. x 12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Grade Grain Pigskin Driver, M, PK12 (3413HVIM)
- SCOTCH 3M P95 Paint Project Half Face Respirator 6000-Series Valved Black L 1 pk (6311P1-DC)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80211)
- HESTRA Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (72450-100-08)
- WEARWELL 3 ft. L x PVC, 1/4" Thick (701.14X3X3BYL)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X4X11CH)
- WEARWELL 21 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X21BK)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (702.14X4X75BK)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X14BK)
- WEARWELL Antifatigue Runner, Black, 50 ft. L x (785.332X3X50SMBK)
- WEARWELL 51 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X4X51AMGY)
- Wearwell Anti-Fatigue Mats