Shop All Anti-Fatigue Mats
Wearwell
12 ft. L x PVC Sponge, 1/2" Thick
Mfr # 452.12X4X12BYL
Zoro # G4639489
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Material PVC Sponge
- Thickness 1/2"
- Mat Surface Pattern Diamond Tuf Sponge
- Standards DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 452.12X4X12BYL
- Zoro # G4639489
- UPC # 715411552726
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 4 ft. |
Details
Item | Diamond Tuf Sponge |
Color | Black/Yellow |
Material | PVC Sponge |
Thickness | 1/2" |
Mat Surface Pattern | Diamond Tuf Sponge |
Standards | DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
Type | Anti-Fatigue Matting |
Description
Diamond Tuf Sponge,4 ft. x 12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, Basic SMS, White, 3XL (31TV05)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Orange, L (45120101L)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Green (10115854)
- SIGNMISSION OSHA Sign, Floor Slippery When Wet Bilingual, 14in X 10in Decal, 10" W, 14" H, Bilingual Spanish (OS-DS-D-1014-VS-1261)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (431)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X2X8GY)
- WEARWELL 6 ft. L x PVC Sponge, 3/8" Thick (451.38X6X6BK)
- WEARWELL Antifatigue Runner, Black, 6 ft. L x (785.332X3X6SMBK)
- WEARWELL 44 ft. L x PVC, 1/4" Thick (701.14X4X44BK)
- WEARWELL 30 ft. L x PVC Sponge, 5/8" Thick (442.58X3X30BYL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- Wearwell Anti-Fatigue Mats