Shop All Anti-Fatigue Mats
Wearwell
12 ft. L x PVC Sponge, 1/2" Thick
Mfr # 452.12X3X12BYL
Zoro # G4640618
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Thickness 1/2"
- Material PVC Sponge
- Mat Surface Pattern Diamond Tuf Sponge
- Standards DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 452.12X3X12BYL
- Zoro # G4640618
- UPC # 715411552160
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Details
Item | Diamond Tuf Sponge |
Color | Black/Yellow |
Thickness | 1/2" |
Material | PVC Sponge |
Mat Surface Pattern | Diamond Tuf Sponge |
Standards | DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
Type | Anti-Fatigue Matting |
Description
Diamond Tuf Sponge,3 ft. x 12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Placard 1268, PK25 (ZEZ21268)
- OIL-DRI Railroad Track Mat, 19inx100ft, 57gal, PK2 (L19100)
- KEEN Size 8 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Gold/Green/High-Visibility Lime (964L)
- WEARWELL 12 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X12BK)
- WEARWELL 22 ft. L x PVC Sponge, 1/2" Thick (452.12X3X22BK)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X75CHV)
- WEARWELL 30 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X4X30BK)
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X19GY)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4CHV)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210BL)
- Wearwell Floor Mats