Shop All Anti-Fatigue Mats
Wearwell
12 ft. L x PVC, 3/16" Thick
Mfr # 712.316X3X12GY
Zoro # G4379177
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Width 3 ft.
- For Use With Mining, Munitions, Military, Utilities, Heavy Industry
- Thickness 3/16"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 712.316X3X12GY
- Zoro # G4379177
- UPC # 715411927777
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Details
Material | PVC |
Item | Military Switchboard Mat |
For Use With | Mining, Munitions, Military, Utilities, Heavy Industry |
Thickness | 3/16" |
Color | Gray |
Standards | Passes Mil. 15562-F and FMVSS 302; ASTM F1677 / Dry: COF = .68; ASTM D412-98a Die C 700psi |
Type | Non-Conductive Anti-Fatigue Matting |
Mat Surface Pattern | Diamond Plate |
Application | Mining, Munitions, Military, Utilities, Heavy Industry |
Description
Military Switchboard Mat,3ft. x 12ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Top Gunn Premium Cow Split Full LeatherRubberized Cuff, 12PK (T373BK)
- SPILLTECH Spill Kit, 10 Gallon Volume Absorbed per Kit, 10 Gallon Container Capacity, Yellow, 36 Components (SPKU-10)
- NOTCH EQUIPMENT Gecko Cuff Screw (40950)
- ULTRATECH Framed Drain Guard, 26"Lx32"Wx18"H (8930)
- WEARWELL 3 ft. L x Urethane, 5/8" Thick (502)
- WEARWELL 42 ft. L x PVC, 1/4" Thick (701.14X3X42BK)
- WEARWELL 6 ft. L x PVC Sponge, 3/8" Thick (451.38X4X6GY)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X4BWH)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (CK 0312YB)
- Wearwell Anti-Fatigue Mats