Shop All Anti-Fatigue Mats
Wearwell
11 ft. L x PVC Surface With PVC Sponge, 9/16" Thick
Mfr # 495
Zoro # G0922603
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 ft.
- Thickness 9/16"
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0922603
- UPC # 715411832279
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 11 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 11 ft |
Details
Item | Antifatigue Runner |
Color | Black |
Thickness | 9/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 |
Application | Suitable For Dry Environments |
Brake Fluid Resistant | No |
Mat Shape | Rectangle |
Antifatigue | Yes |
Antimicrobial | Yes |
Weight | 24.2 lb |
Oil Resistant | No |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Mat Electrical Resistance | Electrical Properties Not Tested |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Runner, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 11 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.0)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/White (GNRS1420BW)
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, Large, Gray (18163)
- PROFESSIONAL PLASTICS GPO-3 Angle #2880 UTR1494, 0.125 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2880-10)
- WEARWELL 30 ft. L x PVC, 3/8" Thick (475.38X2X30SLTBK)
- WEARWELL 21 ft. L x PVC, 3/8" Thick (475.38X2X21SLTBYL)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 35 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 5 ft. L x PVC, 1/4" Thick (702.14X4X5BK)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Wearwell Anti-Fatigue Mats