Shop All Anti-Fatigue Mats
Wearwell
11 ft. L x PVC Surface With PVC Sponge, 15/16" Thick
Mfr # 495
Zoro # G0918911
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 ft.
- Thickness 15/16"
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0918911
- UPC # 715411669943
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 11 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 11 ft |
Details
Item | Antifatigue Runner |
Color | Black |
Thickness | 15/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 |
Application | Suitable For Dry Environments |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Antifatigue | Yes |
Brake Fluid Resistant | No |
Weight | 56.1 lb |
Oil Resistant | No |
Mat Shape | Rectangle |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antimicrobial | Yes |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Runner, Width 3 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 11 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Visitor Parking Sign, 12 in W, 18 in H, Aluminum (TM7J)
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum (T1-1006-EG_24x24)
- GHS SAFETY Label, Gloss, Flame Over Circle, PK1120 (GHS1208)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-8-L)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 18 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 36 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X36BYL)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X12BK)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- Wearwell Floor Mats