Shop All Anti-Fatigue Mats
Wearwell
11 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415.916X2X11GY
Zoro # G4773590
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 11 ft.
- Width 2 ft.
- Thickness 9/16"
- Material PVC Surface With Nitrile Infused Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 415.916X2X11GY
- Zoro # G4773590
- UPC # 715411991136
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 11 ft. |
Width | 2 ft. |
Details
Item | Diamond-Plate Spongecote Mat |
Color | Gray |
Thickness | 9/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
Type | Anti-Fatigue Matting |
Description
Diamond-Plate Spongecote Mat,Gry,2x11ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Sleeve, 10in.L, Kevlar(R) (38AV61)
- LYLE Do Not Block Door, Reflectve, Decal, 10"x7" (LCU5-0099-ND_10X7)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701L-09)
- CHAMPION SPORTS Whistle, Plastic, Medium Weight, Black, PK12 (601)
- WEARWELL 7 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 42 ft. L x PVC Sponge, 1/2" Thick (452.12X4X42BYL)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X4X6GY)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X12BYL)
- TUFFCOMFORT 21.75 in L x Nitrile Rubber & Polyurethane, 3/4 in Thick (5230232232107)
- Wearwell Anti-Fatigue Mats