Shop All Anti-Fatigue Mats
Wearwell
105 ft. L x PVC, 1/8" Thick
Mfr # 381.18X3X105BK
Zoro # G7535626
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$855.99
Free 30-Day Returns
Key Features
- Color Black
- Length 105 ft.
- Width 3 ft.
- Thickness 1/8"
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 381.18X3X105BK
- Zoro # G7535626
- UPC # 715411503223
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 105 ft. |
Width | 3 ft. |
Details
Item | Corrugated Runner, Full Roll |
Color | Black |
Thickness | 1/8" |
Material | PVC |
Standards | MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677 |
Application | Suitable For Dry Environment; Manufacturing, Airlines, Retail, Office, Education, Assembly and Fulfillment |
Type | Runner |
Description
Corrugated Runner,Stndr,Blk,3ft. x 105ft.,Full Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, PK5, 99453 (99453)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- 3M PELTOR Hard Hat Mounted Communication Headset, 25 dB, Dark Blue (MT73H7P3E4D10-NA)
- BRADY Tamper Seal Label, WARRANTY VOID IF SEAL IS BROKEN, Vinyl, Red on White, 0.8in Dia, 300PK (TL-PK-1)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 20 ft. L x PVC, 3/16" Thick (712.316X3X20GY)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BL)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X8BK)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0047BL)
- Wearwell Anti-Fatigue Mats