Shop All Anti-Fatigue Mats
Wearwell
10 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496.12X4X10GY
Zoro # G4400475
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Thickness 1/2"
- Material PVC Surface With Recycled Urethane Sponge
- Mat Surface Pattern Marble
- Standards MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 496.12X4X10GY
- Zoro # G4400475
- UPC # 715411772162
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 4 ft. |
Details
Item | Smart Tile Top Mat |
Color | Gray |
Thickness | 1/2" |
Material | PVC Surface With Recycled Urethane Sponge |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
Smart Tile Top,Gray,4ft. x 10ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 12, PR (VW90-12)
- ALLEGRO INDUSTRIES Arm Sock, 1440-12, PK12 (1440-12)
- C.H. HANSON Interlocking Stencil Set, Letters/Numbers (10076)
- DURABLE OFFICE PRODUCTS Click Sign, 6-3/4"x5/8"x5-1/8", Graphite (DBL497737)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X10BK)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 48 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X48CHV)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X4X12CHV)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X75CHV)
- TUFFCOMFORT 21.75 in L x Nitrile Rubber & Polyurethane, 3/4 in Thick (5230232232107)
- Wearwell Anti-Fatigue Mats