Shop All Anti-Fatigue Mats
Wearwell
10 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496.12X4X10CH
Zoro # G4400481
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With Recycled Urethane Sponge
- For Use With Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
- Length 10 ft.
- Thickness 1/2"
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 496.12X4X10CH
- Zoro # G4400481
- UPC # 715411764686
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 4 ft. |
Length | 10 ft. |
Details
Material | PVC Surface With Recycled Urethane Sponge |
Item | Smart Tile Top Mat |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Thickness | 1/2" |
Color | Charcoal |
Type | Anti-Fatigue Matting |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Description
Smart Tile Top,Charcoal,4ft. x 10ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON SAFETY Personal Safety Horn, 112db, Plastic Horn (FSB1)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, L (LUX-TENBIB-YL)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-91-011)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X3X3AMCH)
- WEARWELL 15 ft. L x PVC, 1/4" Thick (701.14X3X15BK)
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BK)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X2X4BK)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (701.14X3X6BK)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- Wearwell Floor Mats