Shop All Anti-Fatigue Mats
Wearwell
10 ft. L x PVC Surface With PVC Sponge, 7/8" Thick
Mfr # 433.78X4X10BK
Zoro # G4665039
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 10 ft.
- Thickness 7/8"
- Material PVC Surface With PVC Sponge
- Standards MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 433.78X4X10BK
- Zoro # G4665039
- UPC # 715411940813
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 4 ft. |
Details
Item | ComfortPro |
Color | Black |
Thickness | 7/8" |
Material | PVC Surface With PVC Sponge |
Standards | MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677 |
Application | Suitable For Dry Environment; Assembly and Fulfillment |
For Use With | Suitable For Dry Environment; Assembly and Fulfillment |
Type | Anti-Fatigue Matting |
Description
ComfortPro,4 ft. x 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, Emergency Boiler Shutoff Inside Sign, Portrait, V-11765 (OS-NS-A-710-V-11765)
- 3M Anti-Slip Tape, White, 60ft.Lx6inH (280-6X60)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10003)
- NMC Danger Do Not Enter Tag, Pk25 (RPT161ST)
- WEARWELL 13 ft. L x PVC Sponge, 1/2" Thick (452.12X4X13BYL)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X4X6GY)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X10BYL)
- WEARWELL 15 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X15CH)
- WEARWELL 42 ft. L x PVC, 1/4" Thick (701.14X3X42BK)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X10CHV)
- Wearwell Floor Mats