Shop All Anti-Fatigue Mats
Wearwell
10 ft. L x PVC Surface With PVC Sponge, 15/16" Thick
Mfr # 495
Zoro # G0917843
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 10 ft.
- Width 2 ft.
- Thickness 15/16"
- Material PVC Surface With PVC Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0917843
- UPC # 715411668472
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 10 ft |
Details
Item | Antifatigue Runner |
Color | Black |
Thickness | 15/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Oil Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antimicrobial | Yes |
Weight | 34 lb |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Brake Fluid Resistant | No |
Antifatigue | Yes |
Mat Shape | Rectangle |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Runner, Width 2 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Halo LE, 30 ft.L Self Retracting Lifeline (10925)
- KASCO KASCO ZP3 HEPA Filter for Dusts/Mists/Fumes (601023)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXXL)
- BRADY Pipe Marker, Natural Gas, 2 In.H (73910)
- WEARWELL 6 ft. L x PVC Sponge, 3/8" Thick (451.38X6X6BK)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X12BYL)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X3BK)
- WEARWELL 8 ft. L x Natural Rubber Surface With Nitrile Sponge, 9/16" Thick (447.916X3X8BK)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (433.78X4X10BK)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 60 ft. L x PVC Sponge, 3/8" Thick (451.38X2X60BK)
- Wearwell Anti-Fatigue Mats