Shop All Anti-Fatigue Mats
Wearwell
10 ft. L x PVC Surface With PVC Sponge, 1/2" Thick
Mfr # 494.12X3X10CH
Zoro # G4634220
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Length 10 ft.
- Thickness 1/2"
- Material PVC Surface With PVC Sponge
- Mat Surface Pattern Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 494.12X3X10CH
- Zoro # G4634220
- UPC # 715411733286
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Details
Item | Tile-Top Select Mat |
Color | Charcoal |
Thickness | 1/2" |
Material | PVC Surface With PVC Sponge |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191 / 1000g; CS-17 wheel; ASTM F1677; ASTM D395-98 |
Application | Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment |
For Use With | Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Tile-Top Select,3 ft. x 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK (LA049PF/M)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (AMXGWON44100)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (2UUE6)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X10GY)
- WEARWELL 21 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X21BK)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X4BL)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (431.78X2X3BYL)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5410BL)
- Wearwell Floor Mats