Shop All Anti-Fatigue Mats
Wearwell
10 ft. L x PVC Sponge, 3/8" Thick
Mfr # 451.38X3X10BK
Zoro # G4645770
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 10 ft.
- Width 3 ft.
- Thickness 3/8"
- Material PVC Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 451.38X3X10BK
- Zoro # G4645770
- UPC # 715411904495
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Details
Item | Tuf Sponge Mat |
Color | Black |
Thickness | 3/8" |
Material | PVC Sponge |
Mat Surface Pattern | Ribbed |
Application | Light Industrial Applications; Dry Environment |
For Use With | Light Industrial Applications; Dry Environment |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Type | Anti-Fatigue Matting |
Description
Tuf Sponge,3 ft. x 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, 2XL, 1 PR (KKC6FN-06-XXL)
- NMC Dot Placard, 1202 Diesel, DL193PR (DL193PR)
- SHELBY Firefighters Gloves, XL, Lthr, PR (5282G XL)
- ERGODYNE Hard Hat Liner, Black, Polyester/Spandex (6813)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 15 ft. L x PVC Sponge, 5/8" Thick (442.58X3X15BK)
- WEARWELL 5 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X2X3BK)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X12CH)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X12BK)
- APACHE MILLS 10 ft. L x Vinyl Foam, 15/16" Thick (3956509033X10)
- Wearwell Anti-Fatigue Mats