Shop All Anti-Fatigue Mats
Wearwell
10 ft. L x PVC Sponge, 1/2" Thick
Mfr # 452.12X3X10BK
Zoro # G4640660
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Sponge
- Length 10 ft.
- Thickness 1/2"
- Width 3 ft.
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 452.12X3X10BK
- Zoro # G4640660
- UPC # 715411892662
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Details
Material | PVC Sponge |
Item | Diamond Tuf Sponge |
Color | Black |
Thickness | 1/2" |
Type | Anti-Fatigue Matting |
Mat Surface Pattern | Diamond Tuf Sponge |
Standards | DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
Description
Diamond Tuf Sponge,3 ft. x 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 4XL, PK25 (QC275BYL4X002500)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-30)
- NMC Caution Do Not Enter Authorized Persons Only Sign, C452RB (C452RB)
- NMC Maltese Cross Floor Truss Sign (TBFLFP)
- WEARWELL 60 ft. L x PVC Sponge, 3/8" Thick (451.38X2X60BK)
- WEARWELL 4 ft. L x PVC, 3/8" Thick (475.38X2X4SLTBYL)
- WEARWELL 20 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X20BK)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X3CHV)
- WEARWELL 14 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X3X14AMCH)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X2X8GY)
- VERSA-GUARD Safety Anti-Fatigue Floor Mat (OM2-2424-B)
- Wearwell Anti-Fatigue Mats