Shop All Anti-Fatigue Mats
Wearwell
10 ft. L x PVC Blown Sponge, 5/8" Thick
Mfr # 444.58X3X10BK
Zoro # G4655220
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 10 ft.
- Material PVC Blown Sponge
- Thickness 5/8"
- Mat Surface Pattern Pebble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 444.58X3X10BK
- Zoro # G4655220
- UPC # 715411937691
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Details
Item | Deluxe Soft Step |
Color | Black |
Material | PVC Blown Sponge |
Thickness | 5/8" |
Mat Surface Pattern | Pebble |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677; ASTM D395-98 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Deluxe Soft Step,3 ft. x 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm , Nitrile, Powder-Free, M, 100 PK, Blue (SA6607-40)
- PIP Class 0 Electrical Glove, Size 9, PR (147-0-11/9)
- PELICAN Case, 24-1/4 InLx19-7/16 Wx8-11/16 In, Or (1600-001-150)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 1x50 ft (RE20)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X12BYL)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 4 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X2X4BK)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4CHV)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 36" L x (FL 2436BK)
- Wearwell Floor Mats