Shop All Anti-Fatigue Mats
Wearwell
10 ft. L x PVC, 1/4" Thick
Mfr # 702.14X2X10BK
Zoro # G4382826
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 10 ft.
- Thickness 1/4"
- Material PVC
- Mat Surface Pattern Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 702.14X2X10BK
- Zoro # G4382826
- UPC # 715411924165
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 2 ft. |
Details
Item | Corrugated Switchboard Matting |
Color | Black |
Thickness | 1/4" |
Material | PVC |
Mat Surface Pattern | Corrugated |
Standards | ASTM D178-01; ASTM F1677; ASTM D149 |
Application | Suitable For Dry Environments |
Type | Non-Conductive |
Description
Corrugated Switchboard Matting,2ftx10ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Biohazard Hazard Identity 1/2" x 1-1/2" (LBH-21)
- BULLARD Band Mounting Bracket w/Gasket, Blue (300BW)
- TILLMAN Stick Welding Gloves, Elkskin Palm, 2XL, PR (7502X)
- CARHARTT T-Shirt, Black, M (K87-BLK MED REG)
- WEARWELL 10 ft. L x PVC Sponge, 3/8" Thick (451.38X3X10BK)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 51 ft. L x PVC, 1/4" Thick (701.14X3X51BYL)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X8BK)
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X12BYL)
- WEARWELL 7 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X7BK)
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X3X12BYL)
- Wearwell Floor Mats