Shop All Anti-Fatigue Mats
Wearwell
10 ft. L x PVC, 1/4" Thick
Mfr # 701.14X3X10BYL
Zoro # G4384996
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Material PVC
- Thickness 1/4"
- Mat Surface Pattern Diamond Plate
- Standards ASTM D178-01; ASTM D412; ASTM D149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 701.14X3X10BYL
- Zoro # G4384996
- UPC # 715411587391
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Details
Item | Diamond Plate Switchboard Mat |
Color | Black/Yellow |
Material | PVC |
Thickness | 1/4" |
Mat Surface Pattern | Diamond Plate |
Standards | ASTM D178-01; ASTM D412; ASTM D149 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Non-Conductive |
Description
Diamond Plate Switchboard Mat,3ft x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Bilingual, Danger Do Not Drink, PL, 20033 (20033)
- PIP ANSI Class 2 Two-Pocket Zipper Mesh Safety Vest, Polyester Mesh, X-Large, Orange (302-0702Z-OR/XL)
- MOLDEX SparkPlugs Disposable Uncorded Ear Plugs, Bullet Shape, NRR 33 dB, Multi-Color, 200 Pairs (6604)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, 2XL, PR, PK100 (6336)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X12CHV)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X16GY)
- WEARWELL 10 ft. L x PVC, 1/4" Thick (702.14X2X10BK)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X3X12BYL)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BL)
- Wearwell Floor Mats