Shop All Anti-Fatigue Mats
Wearwell
10 ft. L x Natural Rubber Surface With Nitrile Sponge, 9/16" Thick
Mfr # 447
Zoro # G0909610
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 10 ft.
- Width 3 ft.
- Thickness 9/16"
- Material Natural Rubber Surface With Nitrile Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 447
- Zoro # G0909610
- UPC # 715411075430
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 10 ft |
Details
Item | Antifatigue Runner |
Color | Black |
Thickness | 9/16" |
Material | Natural Rubber Surface With Nitrile Sponge |
Surface Material | Rubber |
Mat Surface Pattern | Weldsafe Ultrasoft |
Edge Style | Beveled |
Standards | FMVSS 302; MVSS 302 / 'A'; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
Mat Shape | Rectangle |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Antimicrobial | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Brake Fluid Resistant | No |
Antifatigue | Yes |
Oil Resistant | No |
Type | Solid Matting |
Backing Material | Nitricell Foam |
Description
Antifatigue Runner, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, Open Shackel, Blue, PK3 (ALU-BLU-38ST-KA3PK)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (Z-IDP)
- ERGODYNE Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, XL (11105)
- VIKING Viking FR Insulated 50C 300D Bibs (3957FRP-L)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X10BYL)
- WEARWELL 16 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X4X16BYL)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 57 ft. L x PVC, 3/8" Thick (480.38X3X57SLTBK)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 10 ft. L x PVC, 1/4" Thick (701.14X3X10BYL)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0046YB)
- Wearwell Floor Mats