Shop All Traffic Safety Vests and Apparel
W.E. Chapps
Vest, Gray, Butyl Rubber
Mfr # CSV05
Zoro # G4841024
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size One Size Fits All
- Material Butyl Rubber
- Includes Shoulder Pads
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W.E. Chapps
- MFR # CSV05
- Zoro # G4841024
- UPC # 765469000632
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | One Size Fits All |
Length | 36 in |
Details
Item | Vest |
Color | Gray |
Material | Butyl Rubber |
Includes | Shoulder Pads |
Gender | Unisex |
Features | Adjustable Side Straps, Extra Long Back Panel and High Neck Collar, Two Adjustable Foam Pads |
Series | CSV |
Application | Agriculture |
Style | Vest |
Safety Vest Style | Vest |
Description
Vest, Material Butyl Rubber, Style Vest, Includes Shoulder Pads, Length 36 in, Application Agriculture, Features Adjustable Side Straps, Extra Long Back Panel and High Neck Collar, Two Adjustable Foam Pads, Series CSV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex, Neoprene (EXO-MGG-06-XXL)
- SAFEWAZE Full Body Harness, Vest Style, S (FS99160-E-S)
- NMC Do Not Enter Restroom Closed For Cleanin, Number of Panels: 0 (HFS10)
- KLEIN TOOLS Safety Vest, High-Visibility Reflective Vest, XL (60268)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, XL (V1023560U-XL)
- KISHIGO 4XL Class 3 High Visibility Vest, Lime (1242-4X)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, XL, Reg (HVV046)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - Large/X-Large (48-73-5162)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- 2W INTERNATIONAL Premium Safety Vest, Black, Large (CV-BK L)
- W.E. Chapps Workwear and Protective Clothing