Shop All Cooling Vests and Jackets
W.E. Chapps
Vest, Butyl Rubber, Gray
Mfr # CSVM05
Zoro # G4061775
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Green
- Material Butyl Rubber
- Includes Shoulder Pads
- Features Adjustable Side Straps, Extra Long Back Panel and High Neck Collar, Two Adjustable Foam Pads
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W.E. Chapps
- MFR # CSVM05
- Zoro # G4061775
- Country of Origin United States
- Category Cooling Vests and Jackets
Details
Item | Vest |
Color | Gray/Green |
Material | Butyl Rubber |
Includes | Shoulder Pads |
Features | Adjustable Side Straps, Extra Long Back Panel and High Neck Collar, Two Adjustable Foam Pads |
Gender | Unisex |
Style | Vest |
Closure Type | Hook-and-Loop |
Application | Agriculture |
Series | CSV |
Description
Vest, Material Butyl Rubber, Style Vest, Includes Shoulder Pads, Application Agriculture, Features Adjustable Side Straps, Extra Long Back Panel and High Neck Collar, Two Adjustable Foam Pads, Series CSV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Self-Laminating Blank Tags Polyester 2 in H x 3 in W Red 25/PK (101993)
- MCR SAFETY Mechanics Gloves, L, Black/Blue (900L)
- MSA SAFETY Full Body Harness, XS, Nylon (10197363)
- BRADY Street Sign Cross Piece Bracket, Aluminum (56681)
- CHILL-ITS BY ERGODYNE Large Evaporative Cooling Vest, Lime (6685)
- TECHNICHE Cooling Vest, M, Silver, Nylon (6529-SILVERM)
- ALLEGRO INDUSTRIES Vortex Cooling Vest W Cooler (8300)
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- CHILL-ITS BY ERGODYNE Phase Change Vest Extender, Black (6240)
- TECHNICHE 2XL Phase Change Cooling Vest, Khaki (6626-KHA2XL)
- ERGODYNE Gray Evaporative Cooling Vest, 2XL (6665)
- W.E. Chapps Cooling Vests and Jackets