Shop All Chain Saw Chaps
W.E. Chapps
Strap Chapps, Cotton, Green, 1 Pair
Mfr # SC09
Zoro # G4039156
original price:
$53.19
5% off
new price: $50.49
/pr
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Garment Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W.E. Chapps
- MFR # SC09
- Zoro # G4039156
- Country of Origin United States
- Category Chain Saw Chaps
Details
Item | Strap Chapps |
Material | Cotton |
Color | Green |
Garment Color | Green |
Description
Strap Chapps, Material Cotton, Color Green, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 8210 N95 Particulate Respirators, 20Dispenser, 20PK (50051138464573)
- KIMBERLY-CLARK Hellraiser Safety Glasses, Clear (G30015)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Medium (8384)
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 10,000 (THT-37-428-10)
- W.E. CHAPPS Strap Chapps, Length 27 In., Cotton, Orange, 1 Pair (SC06)
- W.E. CHAPPS Strap Chapps, Length 26-1/2 In., Cotton, Denim, Elastic Closure Type, 1 Pair (SC07)
- W.E. CHAPPS Strap Chapps Trimmer Chaps (SC09)
- W.E. CHAPPS Hedge Trimmer Chapps (HTCS09 DK GRN)
- W.E. CHAPPS Hedge Trimmer Chaps, Dark Green, 29x29In (HTC09 DK GRN)
- OREGON Full Wrap Orange Chainsaw Safety Chaps, Size 40 (564134-40)
- SWEDEPRO Chain Saw Chaps, Black, Nylon, 30 to 42" Waist Size, 40 in Length (188040)
- W.E. Chapps Abrasion & Cut Resistant Clothing