Shop All Chain Saw Chaps
W.E. Chapps
Hedge Trimmer Chaps, Dark Green, 29x29In
Mfr # HTC09 DK GRN
Zoro # G4148588
product price: $107.93
/ea
Free Shipping & Returns
$107.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Green
- Inseam 21"
- Material Cordura Nylon, Heavy Cotton Liner
- Fits Waist Size Up to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W.E. Chapps
- MFR # HTC09 DK GRN
- Zoro # G4148588
- Country of Origin United States
- Category Chain Saw Chaps
Dimensions
Length | 29 in |
Size | L |
Fits Waist Size | Up to 52 in |
Size (Inseam x Max. Waist) | 52 in ) |
Overall Length | 29 in |
Maximum Waist Size | 52 in |
Size (Max. Waist x Inseam) | ( 52 in |
Details
Item | Hedge Trimmer Chaps |
Color | Green |
Inseam | 21" |
Material | Cordura Nylon, Heavy Cotton Liner |
Closure Type | Hook and Loop Fasteners, Quick Release Plastic Buckles |
Shop By | Closeouts |
Garment Color | Green |
Waist Closure | Hook and Loop Fasteners, Quick Release Plastic Buckles |
Description
Hedge Trimmer Chaps, Material Cordura Nylon, Heavy Cotton Liner, Overall Length 29 in, Color Green, Size L, Maximum Waist Size 52 in, Waist Closure Hook and Loop Fasteners, Quick Release Plastic Buckles, Inseam 21 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM350R)
- SAFETY TECHNOLOGY INTERNATIONAL E Style Frame Kit, Polycarbonate, Clear (KIT-06297E)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104RDOR (LHR104RDOR)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104426)
- W.E. CHAPPS Hedge Trimmer Chapps (HTCS09 DK GRN)
- W.E. CHAPPS Strap Chapps Trimmer Chaps (SC09)
- W.E. CHAPPS Strap Chapps, Length 26-1/2 In., Cotton, Denim, Elastic Closure Type, 1 Pair (SC07)
- W.E. CHAPPS Strap Chapps, Length 27 In., Cotton, Orange, 1 Pair (SC06)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size L 35 to 41 in Waist Size (WELJEAP2L34)
- HUSQVARNA Technical Hi-Vis Chainsaw Pants Large (HTHVC-L)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE94236)
- W.E. Chapps Chain Saw Chaps