Shop All Cut-Resistant Sleeves
W.E. Chapps
Arm Chapp, Regular, 14 W x 10 In. L, Dk Grn
Mfr # ACR09
Zoro # G0074886
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Regular 14.75 in W
- Color Dark Green
- Cuff Style No Cuff
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W.E. Chapps
- MFR # ACR09
- Zoro # G0074886
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Regular 14.75 in W |
Length | 14 3/4 in |
Details
Item | General Purpose Sleeves |
Color | Dark Green |
Cuff Style | No Cuff |
Material | Cotton |
Description
General Purpose Sleeves, Sleeve Length 14 3/4 in, Color Dark Green, Size Regular 14.75 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Biohazard Waste Container, 6 gal., Silver (05914)
- MECHANIX WEAR M-Pact Tactical Glove, Gray, M, 8" L, PR (MPT-88-009)
- HONEYWELL UVEX Carryall Case, Bk, 4 H x 7-1/2 In W, Nylon (S491)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-423)
- W.E. CHAPPS Arm Chapp, Large, 18 W x 12 In. L, Dk Grn (ACL09)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 18 in L, Gray, Small (11-281)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 16 in L, Gray, Large (11-281)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 18 in L, Yellow, Large (6AH87)
- TUCKER Sleeve, Protective 18"L W / Thumb Hole (SK-18H)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Yellow, Knit Cuff (9318K13)
- TRI STAR Cut-Resistant Sleeve, Cut Level A8, 18" L (TSG-298)
- W.E. Chapps Cut-Resistant Sleeves