Shop All Cut-Resistant Sleeves
W.E. Chapps
Arm Chapp, Large, 18 W x 12 In. L, Dk Grn
Mfr # ACL09
Zoro # G0074877
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Cotton
- Color Dark Green
- Cuff Style No Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W.E. Chapps
- MFR # ACL09
- Zoro # G0074877
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Length | 12" |
Size | L |
Details
Item | General Purpose Sleeves |
Material | Cotton |
Color | Dark Green |
Cuff Style | No Cuff |
Description
General Purpose Sleeves, Sleeve Length 18 1/2 in, Color Dark Green, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 3" Stair nosing-4'6" length Yellow (231BF-YEL46)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-L)
- CONDOR Coated Gloves, XL, Nylon, Nitrile, PR (60VY84)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- W.E. CHAPPS Arm Chapp, Regular, 14 W x 10 In. L, Dk Grn (ACR09)
- LAKELAND Kevlar(R), 2 Ply Sleeve, 3In. Width, 18In. (41822)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 18 in Length (9378)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, XL (2041-XL (10))
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSK-18-100)
- MILWAUKEE TOOL 16 in. Level 3 Cut Resistant Protective Sleeves (48-73-9030)
- MAPA Cut Resistant Sleeve, HDPE, 18in. L (532)
- W.E. Chapps Workwear and Protective Clothing