Shop All Pressure Switches
We Anderson
Duotect Npt 1/4In 30-400Psi 125/250V-Ac 30V-Dc Pressure Switch
Mfr # H2S-2
Zoro # G604377178
product price: $1,925.99
/ea
Free Shipping & Returns
$1,925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 30 V-DC
- Pressure 30 PSI
- Voltage (AC) 125 V-AC, 250 V-AC
- Fitting Size 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand We Anderson
- MFR # H2S-2
- Zoro # G604377178
- Country of Origin Unknown
- Category Pressure Switches
Dimensions
Fitting Size | 0.25 in |
Details
Voltage (DC) | 30 V-DC |
Pressure | 30 PSI |
Voltage (AC) | 125 V-AC, 250 V-AC |
Description
62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5507-22-00)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO, QD (IIS228)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KA2E)
- MERIAM Indicating 12 1040InH2O Pressure Switch (1226-2-CSA 532080)
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 05 In Barb (MP-005)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 581305 PSI 18 Np (A9-6)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- SAGINOMIYA PRESSURE SWITCH (ACB-2UB648W)
- DWYER INSTRUMENTS Dif Pressure Switch, Adjustable (ADPS-08-2-N)
- We Anderson Pressure Switches