Shop All USB Flash Drives
Wdt
WDT SDSQXBZ-064G-ANCMA 170 MBs Read 90 MBs Write 170 SanDisk Extreme PLUS 64GB microSDXC
Mfr # SDSQXBZ-064G-ANCMA
Zoro # G903769100
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wdt
- MFR # SDSQXBZ-064G-ANCMA
- Zoro # G903769100
- UPC # 619659169435
- Country of Origin China
- Category USB Flash Drives
Description
Ideal for your Android smartphone, action cameras or drones, this high-performance microSD card does 4K UHD video recording, Full HD video and high-resolution photos. The super-fast SanDisk ExtremePLUS microSDXC memory card reads up to 170MB/s and writes up to 90MB/s. Plus, it's A2-rated, so you can get fast application performance for an exceptional smartphone experience.
Specifications- Thickness: 40 mil
- Length: 0.6"
- Speed Class Rating: Class 10/UHS-I
- Maximum Write Speed: 90 MB/s
- Maximum Read Speed: 170 MB/s
- Storage Capacity: 64GB
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATT 5 Handset Connect to Cell ITAD (CLP99587)
- CELLHELMET PD USB C Wall Charger 30W, White (WALL-PD-30W-W)
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility BATLIQ1017 AGM U1 Replacement Battery (ML35-12698)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 8 PK (OPT2400B8)
- WDT WDT SDSQXAO-128G-GNCZN 128 GB SanDisk MicroSDXC UHS-I Memory Card for Nintendo Switch (SDSQXAO-128G-GNCZN)
- SANDISK SD Ult mSDHCTM UHS I Card with Adpt 64GB (QUA4064GAN6MA)
- CENTON Centon Micro Sd Card 32Gb Class 4 (S1-MSDHC4-32G)
- SANDISK Sandisk SDSQQNR-128G-AN6IA 128GB High Endurance UHS-I MicroSDXC Memory Card with SD Adapter (SDSQQNR-128G-AN6IA)
- REED INSTRUMENTS Memory Card with Adapter, 16 GB, 4 MB (RSD-16GB)
- CENTON 128Gb Pro Usb 3.0 X 10 Pack (S1-U3P6-128G-10B)
- VERBATIM DRIVE, USB 3, STORE N GO, 32GB (VER49300)
- Wdt USB Flash Drives