Shop All USB Flash Drives
Wdt
WDT SDSQXA2-064G-AN6MA 160 MBs Read 60 MBs Write C10 UHS U3 V30 A2 SanDisk Extreme 64GB microSDXC
Mfr # SDSQXA2-064G-AN6MA
Zoro # G803769095
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wdt
- MFR # SDSQXA2-064G-AN6MA
- Zoro # G803769095
- UPC # 619659169749
- Country of Origin China
- Category USB Flash Drives
Description
Ideal for your Android smartphone, action cameras or drones, this high-performance microSD card does 4K UHD video recording, full HD video and high-resolution photos. The super-fast SanDisk Extreme microSDXC memory card reads up to 160MB/s and writes up to 90MB/s. Plus, it's A2-rated, so you can get fast application performance for an exceptional smartphone experience.Also Perfect for Your Action Camera and DronesSanDisk cards are compatible with smartphones, tablets, action cameras and drones.
Specifications- Thickness: 39.4 mil
- Length: 0.6"
- Storage Capacity: 64GB
- Speed Class Rating: Class 10/UHS-I
- Maximum Write Speed: 90 MB/s
- Maximum Read Speed: 160 MB/s
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR HY100A CLEAN HYGIENE PAD, 1/pk (HY100A)
- AXIOM MANUFACTURING Axiom 8Gb Ddr4-2666 Udimm For Lenovo - 4X70R38787 (4X70R38787-AX)
- UPG Sealed Lead Acid Battery, 6 V, 3.4Ah, UB634, F1 (Faston Tab) Terminal, AGM Type (D5732)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Yellow, 3 ft. (HC6AY03)
- WDT WDT SDSQXAO-128G-GNCZN 128 GB SanDisk MicroSDXC UHS-I Memory Card for Nintendo Switch (SDSQXAO-128G-GNCZN)
- VERBATIM Drive, Usb V3, Store N Go Mx, 256 GB (49809)
- EDGE MEMORY 4Gb Diskgo Secure Pro Usb 3.0 Flash Drive (PE242930)
- APRICORN Aegis Secure Key 3.0 (ASK3-60GB)
- VERBATIM Store 'n' Go USB Flash Drive, 32 GB, Red (VER96806)
- GIGASTONE FLASH DRIVE 128GB 1PK (U3128GBWH-BC-R)
- VERBATIM Drive, Usb, 16 GB, Pinstripe, PK5 (49063BD)
- Wdt USB Flash Drives