WDT SDSQXA1-1T00-AN6MA SanDisk Extreme 1 TB Class 10-UHS-I microSDXC
Mfr # SDSQXA1-1T00-AN6MA
Zoro # G403770019
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wdt
- MFR # SDSQXA1-1T00-AN6MA
- Zoro # G403770019
- UPC # 619659173722
- Country of Origin China
- Category USB Flash Drives
Description
FAST ENOUGH TO KEEP UP WITH THE ACTION Get extreme speeds for fast transfer, app performance, and 4K UHD. Ideal for your Android smartphone, action cameras or drones, this high-performance microSD card does 4K UHD video recording, Full HD video and high-resolution photos. The super-fast SanDisk Extreme microSDXC memory card reads up to 160MB/s and writes up to 90MB/s. Plus, it's A2-rated, so you can get fast application performance for an exceptional smartphone experience. SAVE TIME TRANSFERRING CONTENT Quick read speeds of up to 160MB/s let you transfer 1000 high-resolution photos and 30 minutes of 4K video (24GB) in less than 3 minutes. WRITE SPEEDS OF UP TO 90MB/S Capture fast-action photos or shoot 4K UHD video with write speeds of up to 90MB/s. The SanDisk Extreme microSDXC UHS-I Card lets you shoot more and faster. GREAT FOR CAPTURING 4K UHD VIDEO Ideal for recording outdoor adventures, weekend trips, or sporting events without skipping frames.
With up to 400GB, the SanDisk Extreme microSD UHS-I card lets you capture uninterrupted 4K UHD and Full HD video with its UHS Speed Class 3 (U3) and Video Speed Class 30 (V30) ratings. LOAD APPS FASTER WITH A2 Get faster app performance for an outstanding smartphone experience thanks to the SanDisk Extreme microSD card's A2 Specification. DURABLE DESIGN FOR USE IN EXTREME ENVIRONMENTS SanDisk Extreme microSDHC and microSDXC UHS-I Cards are shockproof, temperature-proof, waterproof, and X-ray-proof, so you can enjoy your adventures without worrying about the durability of your memory card. COMPATIBLE WITH MOBILEMATE USB 3.0 READER Use the MobileMate USB 3.0 microSD Card Reader with transfer speeds of up to 160MB/s, so you can move big files fast, move a lot of files fast or just make frequent file transfers that much quicker.
Specifications- Product Family: Extreme
- Product Type: microSDXC
- Speed Class Rating: Class 10/UHS-I (U3)
- Storage Capacity: 1 TB
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for G-M Laboratories Skan Sp-102 replacement light bulb lamp (SKAN SP-102 G-M LABORATORIES)
- AIDATA Standard Under Desk Keyboard Tray, Black (KB003B)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (CP1PT)
- WDT WDT SDSQXAO-128G-GNCZN 128 GB SanDisk MicroSDXC UHS-I Memory Card for Nintendo Switch (SDSQXAO-128G-GNCZN)
- TRANSCEND INFORMATION 32Gb Cf Card (Cf170) (TS32GCF170)
- SANDISK 128GB Ultra USB 3.0, SDCZ48128GA46 (SDCZ48-128G-A46)
- SONY LTO-1 Ultrium 100-200GB Data Cartridge (LTX100G)
- WDT-RETAIL FLASH USB WDT - Retail Flash USB SDCZ73-064G-A46 64 GB; Ultra Flair Flash Drive - USB 3.0 (SDCZ73-064G-A46)
- VERBATIM Drive, Usb, 16 GB, Pinstripe, PK5 (49063BD)
- SUPER TALENT Pico-C 16GB Gold Limited Edition USB 2.0 Flash Drive (STU16GPCG)
- Wdt USB Flash Drives